Shop All Electric Baseboard Heater Accessories
Qmark
Electric Baseboard Heater Thermostat, 1 Poles, 120/277VAC
Mfr # TA1AW
Zoro # G3167599
original price:
$36.39
5% off
new price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120/277 V AC
- For Use With 2500 Series Baseboard Heater
- Amps AC 22
- Number of Poles 1
- Finish Powder Coated White Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # TA1AW
- Zoro # G3167599
- UPC # 00098319730411
- Country of Origin Mexico
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 4-1/2" |
Overall Depth | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Width | 4 1/2 in |
Overall Dimensions - H x W x D | 6-3/4 in x 4-1/2 in x 4-1/2 in |
Overall Dimensions - L x H x D | 6 3/4 in x 4 1/2 in |
Description
Electric Baseboard Heater Thermostat, 120/277V AC, 4 1/2 in Overall Depth, 6 3/4 in Overall Height, 4 1/2 in Overall Width, Compatible System Type Baseboard Heaters, Number of Poles 1, 120/277V AC Thermostat Control Voltage, 22 A, Contact Rating 22A @ 120 to 277V AC, Housing Color White, Mounting Hardware, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FB14X30_4)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 24 (3HHD8)
- US DUCT US Duct Saddle Hanger, 8" Diameter, Galvanized (HS08.G)
- HONEYWELL Wt8840A1000 Water Heater Gas (WT8840A100)
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, Natural Gray (3UH14)
- QMARK Electric Baseboard Heater Thermostat, 2 Poles, 120 to 277VAC (TA2AW)
- MAJESTIC PET Majestic DSR42 42 in. See-Thru Radiant Wood Burning Fireplace (DSR42)
- KING ELECTRIC K Baseboard Accy Sp Thermostat Kit White (BKT1BW)
- DAYTON Inside Corner Section, White, Northern White (3UG88)
- KING ELECTRIC Wall Heater Accy Sp In-Built Thermostat Kit White (TKIT-1BW)
- CADET Electric Baseboard Heater Thermostat, 1 Poles, White, Powder Coated White Paint, 120/208/240V (BTF1W)
- Qmark Electric Baseboard Heater Accessories