Shop All Evaporative Cooler Pads and Accessories
Qmark
Duplex Receptacle, 120V
Mfr # RA1W
Zoro # G3174529
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type QMARK, 120V Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # RA1W
- Zoro # G3174529
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Details
Item | QMARK, 120V Duplex Receptacle |
Accessory Type | QMARK, 120V Duplex Receptacle |
Description
QMARK, 120V Duplex Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRJET Airjet 6SU Termination Cap - 6 in. (6SU)
- AIR SYSTEMS INTL Confined Space Blower, 4 HP (SVB-A8)
- ZORO SELECT LP Adapter Hose (1XEE3)
- WEIL MCLAIN Ignition Control Board (511-330-097)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- Qmark Evaporative Cooler Pads and Accessories