Shop All Fan Parts
Qmark
DPDT Thermostat
Mfr # 5813-2059-000
Zoro # G2372036
Not eligible for select promotions
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3UF59 to 3UF63
- Includes Fan Switch
- Type DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 3UF59 to 3UF63 |
Includes | Fan Switch |
Item | Thermostat |
Type | DPDT |
Description
Thermostat, Includes Fan Switch, Type DPDT, For Use With Mfr. No. 3UF59 to 3UF63
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 25.75"W Linear Style Toe Kick Vent - Hard Maple (01992224HM1)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- OATEY Roof Flashing, Pipe Size 2 In (11909)
- AAON SOLENOID COIL MKC1 120V (V29720)
- QMARK Fan Motor, 480 Volts (3900-0350-001)
- QMARK Fan Blade (490030103)
- QMARK SPST Thermostat (5813-0036-000)
- QMARK Fan Motor, 208/240/277 Volts (3900-2014-004)
- QMARK Transformer, 480/24 Volts (5814-0003-002)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- CARRIER Plastic Cooling Fan Blade, Black (LA660002)
- Qmark Fan Parts