Shop All Fan Parts
Qmark
DPDT Thermostat
Mfr # 5813-2027-000
Zoro # G1876016
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120/208/240/277V AC
- For Use With Mfr. No. 3UG55, 3UG56, 3UG57
- Type DPDT
- Switch Type DPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1 3/4 in |
Overall Width | 1 in |
Overall Depth | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 120/208/240/277V AC |
For Use With | Mfr. No. 3UG55, 3UG56, 3UG57 |
Type | DPDT |
Item | Thermostat |
Switch Type | DPDT |
Application | Heat Only |
Switch Type/Action | DPDT, Open on Rise |
Thermostat Control Type | Mechanical Selector Dial |
Switch Action | Open on Rise |
Maximum Control Temperature | 90 Degrees F |
Compatible System Type | Electric Heaters |
Compatible Manufacturer Model Number | All LFK Series |
Number of Poles | 2 |
Housing Color | Black |
Minimum Control Temperature | 40 Degrees F |
Description
Thermostat, 120/208/240/277V AC, Heat Only, 2 1/4 in Overall Depth, 1 3/4 in Overall Height, 1 in Overall Width, Maximum Control Temperature 90 Degrees F, Minimum Control Temperature 40 Degrees F, Compatible Grainger Part Number 3UG55, 3UG56, 3UG57, Compatible Manufacturer Model Number All LFK Series, Compatible System Type Electric Heaters, Number of Poles 2, Housing Color Black, Mounting Type Unit Mount, Switch Action Open on Rise, DPDT, Mechanical Selector Dial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Refrigeration Ball Valve, 5.14" H, 12" L (AC17868)
- DAYTON Rectangular OEM Blower, 2750 RPM, 1 Phase, Direct, Rolled Steel (1TDU8)
- JB INDUSTRIES Shaft Seal (PR-3)
- GC VALVES Condensate Drain Trap (0161F00046)
- QMARK DPDT Thermostat (5813-2059-000)
- QMARK Fan Motor, 480 Volts (3900-2005-000)
- QMARK SPST Thermostat (410168002)
- QMARK Fan Blade (490030103)
- QMARK Motor, 208/240V, Use w/ Dayton/Berko/Qmark (3900-2002-506)
- QMARK Relay, 3 Pole, 30 Amp (5018-0004-100)
- DAYTON Guard (VE10D956GG)
- Qmark Fan Parts