Shop All Evaporative Cooler Pads and Accessories
Qmark
Double Pole Disconnect Switch-Rated 20A
Mfr # DSW2W
Zoro # G3173856
$56.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Double Pole Disconnect Switch - rated 20A At 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # DSW2W
- Zoro # G3173856
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Details
Item | Double Pole Disconnect Switch - rated 20A At 120-277V |
Accessory Type | Double Pole Disconnect Switch - rated 20A At 120-277V |
Description
Double Pole Disconnect Switch - rated 20A At 120-277V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20302.13 4PK)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- GE G.E. TFN60RCP 60amp Outdoor Non-Fusible Air Conditioner Disconnect (3021409)
- DURAFLOW FILTRATION Electrostatic Filter for Home Furnaces - Washable - 24 x 36 x 1 (DEF24361E)
- QMARK Single Pole T-Stat. (Field Installed) (EFFT1)
- QMARK Semi-Recessed Mounting Sleeve. (AWHS2)
- QMARK Ceiling Mounting Bracket (CMB10)
- QMARK Portable Thermostat Accessory (APT2)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- QMARK Portable Fan Forced Utility Heater (MMHD1502T)
- DIAL MFG Evap Cooler Pump Orng (1541)
- Qmark Evaporative Cooler Pads and Accessories