Shop All Gas Heater Accessories
Qmark
Disconnect Switch, Unit Mounted
Mfr # MPDS60
Zoro # G8398503
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model No. MUH072, MUH077 , MUH078, MUH102, MUH107, MUH108, MUH152, MUH158 3Ø Only, MUH202, MUH208, MUH252, MUH254, MUH304, MUH404, MUH504
- Includes Knob
- Fits KW 25, 50
- Amps AC 60
- Voltage Range 208 to 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # MPDS60
- Zoro # G8398503
- UPC # 685360047041
- Country of Origin Germany
- Category Gas Heater Accessories
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Depth | 2-13/16" |
Overall Depth | 2 13/16 in |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Disconnect Switch |
For Use With | Mfr. Model No. MUH072, MUH077 , MUH078, MUH102, MUH107, MUH108, MUH152, MUH158 3Ø Only, MUH202, MUH208, MUH252, MUH254, MUH304, MUH404, MUH504 |
Includes | Knob |
Fits KW | 25, 50 |
Amps AC | 60 |
Voltage Range | 208 to 600V AC |
Phase | 1 or 3 |
Switch Type | Rotary |
Mounting Type | Unit Mounted |
Hz | 50/60 |
Frequency | 50 Hz, 60 Hz |
Standards | UL Listed, CUL Listed |
Voltage, Phase | 600V AC, 1 or 3-phase |
Voltage | 600V AC |
Contact Rating | 80A @ 600V AC |
Amperage | 60 A |
Fits kW | 25 kW, 50 kW |
Description
Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 80A @ 600V AC, For Use With Mfr. Model No. MUH072, MUH077 , MUH078, MUH102, MUH107, MUH108, MUH152, MUH158 3� Only, MUH202, MUH208, MUH252, MUH254, MUH304, MUH404, MUH504, Voltage Range 208 to 600V AC, Switch Type Rotary, Fits kW 25 kW, 50 kW, Amperage 60 A, Frequency 50 Hz, 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Overall Depth 2 13/16 in, Includes Knob, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- ACCUMULAIR Pleated Air Filter, 20" x 32" x 2", 6 Pack (FB20X32X2A_6)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 480V (TSP02226)
- QMARK Trim Kit, Unit, For CDF Heaters (CDFTK)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- QMARK Disconnect Switch, Unit, 277V, 60 Hz (CDFDS)
- DANFOSS Coupler Plug, (M)NPT, 3/8, Brass (100506)
- Qmark Gas Heaters & Accessories