Shop All Electric Unit Heaters
Qmark
Disconnect Switch, 600V AC, 1/3 Phase
Mfr # DS25
Zoro # G8491935
original price:
$193.99
21% off
Free Shipping & Returns
Not eligible for select promotions
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4"
- Height 2-1/2"
- Includes Knob
- Width 2-1/2"
- Phase 1 or 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # DS25
- Zoro # G8491935
- UPC # 685360047034
- Country of Origin Germany
- Category Electric Unit Heaters
Dimensions
Depth | 4" |
Height | 2-1/2" |
Width | 2-1/2" |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Depth | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Knob |
Phase | 1 or 3 |
Switch Type | 3 Pole |
Amps AC | 25 |
Fits KW | 3, 15 |
For Use With | All MUH Heaters |
Hz | 60 |
Voltage Range | 208 to 600V AC |
Item | Disconnect Switch |
Electric Heater Phase | 1/3 |
Standards | UL Listed, CUL Listed |
Voltage | 600V AC |
Contact Rating | 30A @ 600V AC |
Amperage | 25 A |
Voltage, Phase | 600V AC, 1 or 3-phase |
Frequency | 60 Hz |
Fits kW | 3 kW, 15 kW |
Description
Disconnect Switch, Voltage 600V AC, 1 or 3 Phase, Contact Rating 30A @ 600V AC, For Use With All MUH Heaters, Voltage Range 208 to 600V AC, Switch Type 3 Pole, Fits kW 3 kW, 15 kW, Amperage 25 A, Frequency 60 Hz, Mounting Type Unit-Mounted, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Overall Depth 4 in, Includes Knob, Standards UL Listed, CUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- ALL-FILTERS 20X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20251.13 6PK)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 14 (5E839)
- ALMO FULFILLMENT SERVICES Lasko Pivoting Utility Fan, 3 Speed, Black (4905)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- Qmark Electric Unit Heaters