Shop All Electric Unit Heaters
Qmark
Cove Heater, 1050W At 240V, , 240VAC, 3583 BtuH
Mfr # RCC10524C
Zoro # G3171659
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3"
- Height 4-3/16"
- Width 83"
- Mounting Type Wall
- BtuH 3583
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # RCC10524C
- Zoro # G3171659
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 3" |
Height | 4-3/16" |
Width | 83" |
Details
Mounting Type | Wall |
BtuH | 3583 |
Item | Cove Heater, 1050W At 240V, |
Amps AC | 4.4 |
Heater Voltage | 240VAC |
Voltage | 240VAC |
Watts | over |
Description
Cove Heater, 1050W At 240V,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS ROLL FLASHING ALUM10""X10' (68310)
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKH6)
- QMARK Motor, 480V, Use with Dayton/Berko/Qmark (3900-0361-501)
- WELCH Vacuum Pump, 1/2 hp, 1 Phase, 115V AC (3061-01)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH152)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 7.5 kW (MUH076)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- Qmark Heaters & Furnaces