Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater with BMS
Mfr # CUS93505483FFWD
Zoro # G103446016
product price: $2,460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,460.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Overall Width 35 in
- Standards UL Listed
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CUS93505483FFWD
- Zoro # G103446016
- UPC # 00685360174105
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 35 in |
Overall Dimensions - W x H x D | 35 in x 26 3/8 in x 9 3/4 in |
Overall Height | 26 3/8 in |
Overall Depth | 9 3/4 in |
Details
Housing Material | Steel |
Phase | 3 |
Standards | UL Listed |
Housing Color | White |
Heating Method | Fan Forced |
Wattage Output | 5kW |
Air Flow | 250 cfm |
Housing Finish | Powder Coated |
Item | Cabinet Unit Heater with BMS |
Frequency | 60 Hz |
Heating Capacity | 17,065 BtuH |
Voltage | 480 V AC |
Amperage | 6 A |
Voltage, Phase | 480V AC, 3-Phase |
Description
Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Housing Color White, 3 Phase, Voltage 480 V AC, Wattage Output 5kW, Amperage 6 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINAIR OIL DYE INJECTOR (ROB16256)
- AIR HANDLER 84 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (2GGP2)
- PLASTIC SUPPLY Manual Blastgate, Type I PVC, 6 3/8 in L (PVCB06)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0541)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- FOSTORIA Heater, 15Kw, 480V, 3-P, 480V, 3 Phase (YES-1548-3E)
- Qmark Heaters & Furnaces