Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater with BMS
Mfr # CUS93505203FFWD
Zoro # G603448848
original price:
$2,599.99
7% off
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,411.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Heating Method Fan Forced
- Amperage 14 A
- Voltage, Phase 208V AC, 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CUS93505203FFWD
- Zoro # G603448848
- UPC # 00685360174068
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 35 in |
Overall Dimensions - W x H x D | 35 in x 26 3/8 in x 9 3/4 in |
Overall Depth | 9 3/4 in |
Overall Height | 26 3/8 in |
Details
Housing Material | Steel |
Phase | 3 |
Heating Method | Fan Forced |
Amperage | 14 A |
Voltage, Phase | 208V AC, 3-Phase |
Wattage Output | 5kW |
Item | Cabinet Unit Heater with BMS |
Standards | UL Listed |
Frequency | 60 Hz |
Air Flow | 250 cfm |
Heating Capacity | 17,065 BtuH |
Voltage | 208 V AC |
Housing Color | White |
Housing Finish | Powder Coated |
Description
Cabinet Unit Heater with BMS, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Cabinet Dimensions - W x H x D 35 in x 26-3/8 in x 9-3/4 in, Housing Color White, 3 Phase, Voltage 208 V AC, Wattage Output 5kW, Amperage 14 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- FIELD CONTROLS UVC Air Purifier REPL Lamp, 13in L, 2PK, (TP-LAMP)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- EJOY 72 in. L x 27.5 in. W x 0.31 in. Polycarbonate Plastic Clear Twin Wall Roofing Panel, 10PK (TwinWall_72x24_8mm_10pc)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH102)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- DAYTON Electric Wall/Ceiling Heat, 18 A, 21 A (804T17)
- Qmark Electric Unit Heaters