Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater Easy Install
Mfr # CUS94510203FFW
Zoro # G602676464
product price: $1,923.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,923.99
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Air Flow 500 cfm
- Voltage 208 V AC
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CUS94510203FFW
- Zoro # G602676464
- UPC # 00685360174112
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Height | 26 3/8 in |
Overall Depth | 9 3/4 in |
Overall Width | 45 in |
Overall Dimensions - W x H x D | 45 in x 26 3/8 in x 9 3/4 in |
Details
Housing Material | Steel |
Phase | 3 |
Air Flow | 500 cfm |
Voltage | 208 V AC |
Item | Cabinet Unit Heater Easy Install |
Standards | UL Listed |
Housing Finish | Powder Coated |
Wattage Output | 10 kW |
Frequency | 60 Hz |
Heating Method | Fan Forced |
Voltage, Phase | 208V AC, 3-Phase |
Heating Capacity | 34,130 BtuH |
Amperage | 34 A |
Housing Color | White |
Description
Cabinet Unit Heater Easy Install, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 45 in, Housing Color White, 3 Phase, Voltage 208 V AC, Wattage Output 10 kW, Amperage 34 A, Air Flow 500 cfm, Frequency 60 Hz, Heating Capacity 34,130 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Line Volt Mechanical Tstat, Open on Rise, Box or Flush to Wall, SPDT (01 52 010S1)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 10"x20"x2" (276-100-200)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH0521)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- Qmark Electric Heaters & Accessories