Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater Easy Install
Mfr # CUS93505483FFW
Zoro # G202676444
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Housing Finish Powder Coated
- Air Flow 250 cfm
- Voltage 480 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CUS93505483FFW
- Zoro # G202676444
- UPC # 00685360174099
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Dimensions - W x H x D | 35 in x 26 3/8 in x 9 3/4 in |
Overall Height | 26 3/8 in |
Overall Depth | 9 3/4 in |
Overall Width | 35 in |
Details
Housing Material | Steel |
Phase | 3 |
Housing Finish | Powder Coated |
Air Flow | 250 cfm |
Item | Cabinet Unit Heater Easy Install |
Voltage | 480 V AC |
Standards | UL Listed |
Frequency | 60 Hz |
Heating Method | Fan Forced |
Heating Capacity | 17,065 BtuH |
Voltage, Phase | 480V AC, 3-Phase |
Amperage | 6 A |
Housing Color | White |
Wattage Output | 5kW |
Description
Cabinet Unit Heater Easy Install, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Housing Color White, 3 Phase, Voltage 480 V AC, Wattage Output 5kW, Amperage 6 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 421-655-G Ignition Transformer (421-655-G)
- RHEEM Ae-58595-01 Shield - Radiation (AE-58595-0)
- ALL-FILTERS 24X24X4 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 3PK (24244.C 3PK)
- JOHNSON CONTROLS Temperature Sensor, Thermistor 10k ohm Type 2, Outdoor Air (TE-6360F-1)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 5.0 kW (MUH0581)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- QMARK Cabinet Unit Heater with BMS (CUS94510203FFWD)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 10.0 kW (MUH104)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- Qmark Electric Unit Heaters