Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater Easy Install
Mfr # CUS93505243FFW
Zoro # G902676492
product price: $1,864.99
/ea
Free Shipping & Returns
$1,864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Housing Finish Powder Coated
- Standards UL Listed
- Voltage 240 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CUS93505243FFW
- Zoro # G902676492
- UPC # 00685360174075
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Depth | 9 3/4 in |
Overall Height | 26 3/8 in |
Overall Dimensions - W x H x D | 35 in x 26 3/8 in x 9 3/4 in |
Overall Width | 35 in |
Details
Housing Material | Steel |
Phase | 3 |
Housing Finish | Powder Coated |
Standards | UL Listed |
Item | Cabinet Unit Heater Easy Install |
Voltage | 240 V AC |
Air Flow | 250 cfm |
Voltage, Phase | 240V AC, 3-Phase |
Frequency | 60 Hz |
Amperage | 12 A |
Wattage Output | 5kW |
Housing Color | White |
Heating Method | Fan Forced |
Heating Capacity | 17,065 BtuH |
Description
Cabinet Unit Heater Easy Install, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Housing Color White, 3 Phase, Voltage 240 V AC, Wattage Output 5kW, Amperage 12 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLASH Pipe Boot, 1-3/4" to 3" Pipes, Bk (RD201BA)
- CRANE USA Air Purifier, Large room size (EE-5069)
- AIR HANDLER 10x22x1 Synthetic Pleated Air Filter, MERV 7 (54FE96)
- DAYTON Replacement Shaft (6380120)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- QMARK Disconnect Switch, 600V AC, 1/3 Phase (DS25)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- Qmark Electric Unit Heaters