Shop All Electric Unit Heaters
Qmark
Cabinet Unit Heater Easy Install
Mfr # CUS93505203FFW
Zoro # G502676434
Free Shipping & Returns
$1,931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Phase 3
- Voltage 208 V AC
- Air Flow 250 cfm
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # CUS93505203FFW
- Zoro # G502676434
- UPC # 00685360174051
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Overall Width | 35 in |
Overall Height | 26 3/8 in |
Overall Depth | 9 3/4 in |
Overall Dimensions - W x H x D | 35 in x 26 3/8 in x 9 3/4 in |
Details
Housing Material | Steel |
Phase | 3 |
Voltage | 208 V AC |
Air Flow | 250 cfm |
Housing Finish | Powder Coated |
Item | Cabinet Unit Heater Easy Install |
Standards | UL Listed |
Amperage | 14 A |
Wattage Output | 5kW |
Heating Method | Fan Forced |
Housing Color | White |
Frequency | 60 Hz |
Voltage, Phase | 208V AC, 3-Phase |
Heating Capacity | 17,065 BtuH |
Description
Cabinet Unit Heater Easy Install, Mounting Type Ceiling, Floor, Wall, Overall Depth 9 3/4 in, Overall Height 26 3/8 in, Overall Width 35 in, Housing Color White, 3 Phase, Voltage 208 V AC, Wattage Output 5kW, Amperage 14 A, Air Flow 250 cfm, Frequency 60 Hz, Heating Capacity 17,065 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (18301.8 12PK)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 8 in. ID x 25 ft. Length (01-225)
- AIR HANDLER 9x24x1 Synthetic Pleated Air Filter, MERV 8 (21C098)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- GLOBAL INDUSTRIAL Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase (246726)
- Qmark Electric Heaters & Accessories