Shop All Hazardous Location Heaters
Qmark
480VAC Hazardous-Location Electric Heater, 3 Phase, 18.7 Amps AC
Mfr # GUX15004832
Zoro # G2684351
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,720.99
Free 30-Day Returns
Key Features
- Heater Voltage 480VAC
- BtuH Output 51,180
- kW 15
- Amps AC 18.7
- Heater Type Fan Forced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qmark
- MFR # GUX15004832
- Zoro # G2684351
- UPC # 685360034119
- Country of Origin Mexico
- Category Hazardous Location Heaters
Dimensions
Overall Height | 25 in |
Overall Width | 27 7/8 in |
Cabinet Depth | 11 1/16 in |
Manufacturers Warranty Length | 1 yr |
Cabinet Height | 25 in |
Overall Depth | 21 in |
Cabinet Width | 27 7/8 in |
Overall Dimensions - H x W x D | 25 in x 27-7/8 in x 21 in |
Cabinet Dimensions - W x H x D | 27-7/8 in x 25 in x 11-1/16 in |
Description
Hazardous-Location Electric Heater, Overall Height 25 in, Overall Width 27 7/8 in, Overall Depth 21 in, Cabinet Height 25 in, Cabinet Width 27 7/8 in, Cabinet Depth 11 1/16 in, Voltage 480V AC, 3 Phase, Wattage Output 15 kW, Air Flow 1,450 cfm, Air Temp. Rise 31 Degrees F, Hazardous Location Rating Class I, Group C and D, Division 1 and 2; Class II, Groups E, F and G, Housing Color White, Housing Finish Powder Coated, Housing Material Steel, Heating Method Fan Forced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS WATERPROOFER REDGARD 1G (LQWAF1-2)
- HILAND Outdoor Patio Heater in Stainless Steel+H152 (HLDS01-BST)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- LASKO FLOOR FAN 20"" GRAY (3300)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 8 Amps AC, 1.8 kW (ICG18041)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-3624-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 4.3 Amps AC (FEP-3648-3RA)
- Qmark Hazardous Location Heaters