Shop All Electric Unit Heaters
Qmark
480VAC, 3 Phase, 30 kW, 102,236 BtuH
Mfr # MSDH3043
Zoro # G3169909
product price: $5,675.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,675.99
Free 30-Day Returns
Key Features
- Depth 44"
- Height 38-1/2"
- Housing Material 20 ga. Steel
- Width 25.4"
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MSDH3043
- Zoro # G3169909
- Country of Origin Mexico
- Category Electric Unit Heaters
Dimensions
Depth | 44" |
Height | 38-1/2" |
Width | 25.4" |
Details
Housing Material | 20 ga. Steel |
Phase | Three |
BtuH | 102,236 |
Item | Qmark, 30 Kw At 480V, High Temperature Portable Electric Blower Heater |
kW | 30 |
Heater Voltage | 480VAC |
Electric Heater Phase | 3 |
Voltage | 480VAC |
Description
Qmark, 30 Kw At 480V, High Temperature Portable Electric Blower Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Direct Vent Wall Furnace, Propane Gas Indoor Space Heater Wall Furnace, 8,000 BTU, Beige (EX08DTP)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 750 mV, 2.5 to 5.0 in wc, 0.23 A (36C03U-333)
- BROAN Motor Single Shaft (97008583)
- DANFOSS Kps 1/4" Pressure Switch (060-310566)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 25.0 kW (MUH254)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 15.0 kW (MUH154)
- QMARK Electric Unit Heater, 208, 3 Phase, 50.0 kW, 170.5 BtuH (MUH508)
- QMARK Cabinet Unit Heater Easy Install (CUS94510483FFW)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- QMARK Disconnect Switch, 600V AC, 1/3 Phase (DS25)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 3.0 kW (MUH0341)
- Qmark Electric Heaters & Accessories