Shop All Electric Ceiling Heaters
Qmark
4 /3/2Kw At 240V Commercial Fan Ceiling Heater, 1 or 3 Phase, 300 cfm
Mfr # CDF542
Zoro # G3171397
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 13.7/10.2/6.8
- Phase Single or Three
- Mounting Type Ceiling
- Width 23-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CDF542
- Zoro # G3171397
- Country of Origin United States
- Category Electric Ceiling Heaters
Dimensions
Width | 23-3/4" |
Height | 23-3/4" |
Depth | 7" |
Details
Item | Ceiling Heater |
Heater Voltage | 240VAC |
BtuH | 13.7/10.2/6.8 |
Phase | Single or Three |
Mounting Type | Ceiling |
Air Flow | 300 cfm |
Amps AC | 16.7/12.5/8.3 |
Voltage | 240VAC |
Description
Ceiling Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Backdraft Damper / Intake Shutter, 43 in x 43 in (3HHT2)
- AIR HANDLER 69 in x 65 ft x 1 in Polyester Air Filter Roll MERV 5, White (30PT37)
- DAYTON Oil Fired Torpedo Heater, 170,000 BtuH, 600 cfm, 4,000 sq ft Heat Area (3VE51)
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Green (560136)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- QMARK Ceiling Mounted Heater (EFF4004)
- QMARK Electric Ceiling Heater, 277V, 5K Watts (CDF557RE)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558RE)
- QMARK Electric Ceiling Heater, 277V, 4K Watts (CDF547SE)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- DAYTON Transformer, Unit, 240V, 60 Hz (2YU48)
- Qmark Electric Ceiling Heaters