Shop All Cabinet Unit Heaters
This Product is Discontinued
Qmark
3300-5000W 240V Stock Cabinet Unit Heater (Discontinued)
Mfr # CUS93505243FF
Zoro # G8525465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Heater Voltage 240VAC
- BtuH 17,000
- Amps AC 22.00/14.00
- High kW 5
- Low kW 3.30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # CUS93505243FF
- Zoro # G8525465
- UPC # 685360017921
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Width | 35" |
Depth | 9-7/8" |
Height | 26-3/8" |
Overall Width | 35 in |
Overall Height | 26 3/8 in |
Overall Depth | 9 7/8 in |
Overall Dimensions - W x H x D | 35 in x 26-3/8 in x 9-7/8 in |
Cabinet Dimensions - W x H x D | 35 in x 26-3/8 in x 9-7/8 in |
Description
Electric Cabinet Unit Heater, Mounting Type Recessed, Semi-Recessed, Wall, Overall Depth 9 7/8 in, Overall Height 26 3/8 in, Overall Width 35 in, Cabinet Dimensions - W x H x D 35 in x 26-3/8 in x 9-7/8 in, Housing Color Beige, 3 Phase, Voltage 240V AC, Wattage Output 3.3kW/5kW, Amperage 12 A, Air Flow 200/250 CFM, Frequency 60 Hz, Heating Capacity 17,000 BtuH, Heating Method Fan Forced, Housing Finish Powder Coated, Housing Material Steel, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.