Shop All Hazardous Location Heaters
Qmark
208VAC Hazardous-Location Electric Heater, 1 Phase, 17 Amps AC
Mfr # ICG36081
Zoro # G3320676
product price: $1,612.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH Output 12,280
- kW 3.6
- Amps AC 17
- Heater Type Convection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # ICG36081
- Zoro # G3320676
- UPC # 685360040882
- Country of Origin Mexico
- Category Hazardous Location Heaters
Dimensions
Overall Height | 20 in |
Overall Width | 40 1/8 in |
Cabinet Width | 34 in |
Cabinet Depth | 9 in |
Overall Depth | 9 in |
Cabinet Height | 20 in |
Manufacturers Warranty Length | 1 yr |
Overall Dimensions - H x W x D | 20 in x 40-1/8 in x 9 in |
Cabinet Dimensions - W x H x D | 34 in x 20 in x 9 in |
Description
Hazardous-Location Electric Heater, Overall Height 20 in, Overall Width 40 1/8 in, Overall Depth 9 in, Cabinet Height 20 in, Cabinet Width 34 in, Cabinet Depth 9 in, Voltage 208V AC, 1 Phase, Wattage Output 3.6 kW, Hazardous Location Rating Class I, Groups B, C and D, Division 1 and 2, Housing Color Beige, Housing Finish Polyester Powder Coated, Housing Material Steel, Heating Method Convection, Heating Capacity 12,300 BtuH, Mounting Location Wall, Mounting Type Surface, Control Type Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Blower Whl, Dia 7 7/16 In, Width 2 1/2 In (B743-250HS L)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- MOVINCOOL Filter, 15 x 15 (484401-0230)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4304-05)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (ICG36041)
- QMARK 240VAC Hazardous-Location Electric Heater, 1 Phase, 8 Amps AC, 1.8 kW (ICG18041)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 17.3 Amps AC (FEP-3620-1RA)
- MARKEL PRODUCTS 208VAC Hazardous-Location Electric Heater, 1 Phase, 8.7 Amps AC (FEP-1820-1RA)
- MARKEL PRODUCTS 120VAC Hazardous-Location Electric Heater, 1 Phase, 15 Amps AC (FEP-1812-1RA)
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 31.7 Amps AC (FEP-7624-1RA)
- MARKEL PRODUCTS 480VAC Hazardous-Location Electric Heater, 3 Phase, 9.1 Amps AC (FEP-7648-3RA)
- Qmark Heaters & Furnaces