Shop All Electric Unit Heaters
Qmark
208/240VAC Toe Space Heater with Thermostat, Fan Forced
Mfr # QTS1504T
Zoro # G3171589
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 8-7/8"
- Height Grille: 3-5/8", Back Box: 3-1/2"
- Width Grille: 15-3/8", Back Box: 14-1/8"
- Switch Type Single Pole Thermostat
- Amps AC 6.3/3.1, 5.4/2.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # QTS1504T
- Zoro # G3171589
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 8-7/8" |
Height | Grille: 3-5/8", Back Box: 3-1/2" |
Width | Grille: 15-3/8", Back Box: 14-1/8" |
Details
Switch Type | Single Pole Thermostat |
Amps AC | 6.3/3.1, 5.4/2.7 |
Item | Electric Kickspace Heaters |
Heater Voltage | 208/240VAC |
Features | 1,500/750W at 240V (1,125/564W At 208V) |
Voltage | 208/240VAC |
Description
Electric Kickspace Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Cadet 67508 5.25 x 14 in. 120V 1000W Hard Wired Com Pak Fan Forced Electric Heater - White (238165)
- CARRIER Support Plate (50DK406230)
- VORNADO AIR Vornado® VH203 Personal Space Heater, 120V, Tan, 750 Watt (EH1-0120-69)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Cabinet Unit Heater Easy Install (CUS93505483FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- KING ELECTRIC Kbp Unit Heater 277V 4000W (KBP2704)
- Qmark Electric Unit Heaters