Shop All Electric Unit Heaters
Qmark
208/240VAC, 13,652/10,239, 9102/9526 BtuH
Mfr # QPH4A
Zoro # G3171485
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Height 14"
- Includes 6 ft. Cord
- Width 16"
- Mounting Type Wall/Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # QPH4A
- Zoro # G3171485
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Depth | 8" |
Height | 14" |
Width | 16" |
Details
Includes | 6 ft. Cord |
Mounting Type | Wall/Ceiling |
BtuH | 13,652/10,239, 9102/9526 |
Amps AC | 12.5/8.3/4.2 |
Item | QMARK, 4,000/2,667W At 240V (3,000/2,000W At 208V) Portable Unit Heater |
Heater Mounting Type | Ceiling, Wall |
Features | Carry Handle, Thermostat |
Heater Voltage | 208/240VAC |
Voltage | 208/240VAC |
Description
QMARK, 4,000/2,667W At 240V (3,000/2,000W At 208V) Portable Unit Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- PAMLICO AIR 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011630)
- ZORO SELECT Power Connection Kit (13R088)
- KOCH FILTER 16x16x2 Standard Capacity Pleated Filter, MERV 8 (102-042-005)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK Cabinet Unit Heater Easy Install (CUS94510243FFW)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 3.0 kW (MUH0371)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 30.0 kW (MUH304)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 3 Phase (MUH202)
- CADET Cadet 67508 5.25 x 14 in. 120V 1000W Hard Wired Com Pak Fan Forced Electric Heater - White (238165)
- Qmark Electric Unit Heaters