Shop All Portable Electric Heaters
Qmark
10kW Electric Salamander Heater
Mfr # MEDH1021CKA
Zoro # G2708698
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 34,120
- Watts 10kW
- Heater Voltage 240VAC
- Heating Method Fan Forced
- Oscillating No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qmark
- MFR # MEDH1021CKA
- Zoro # G2708698
- UPC # 685360152578
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Width | 30" |
Depth | 24" |
Height | 40" |
Overall Height | 40 in |
Overall Dimensions - H x W x D | 40 in x 30 in x 24 in |
Cord Length | 8 ft |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Heating Element |
Overall Depth | 24 in |
Description
Portable Electric Salamander Heater, Overall Height 40 in, Overall Depth 24 in, NEMA Plug Configuration Hardwired, Voltage 240V AC, 1 Phase, Wattage Output 10kW, Air Temp. Rise 35 Degrees to 88 Degrees F, Amperage 41.7A, Frequency 50/60 Hz, Heating Capacity 34,120 BtuH, Heating Method Fan Forced, 8 ft Cord Length, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection One-Time Thermal Fuse, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- PARKER Line Filter/Dryer (SLD-8-5SV-HH)
- PRECISIONAIRE AAF Flanders EZ Flow II 25 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012525)
- EMPIRE COMFORT SYSTEMS Ignitor (27523)
- QMARK Portable Electric Salamander Heater, 15KW, 208V AC, 3 Phase (MEDH1583A)
- QMARK Portable Electric Heater, 170, 120V AC, 1 Phase, 580 BtuH (202SLB)
- QMARK Under Desk Heater - Master Carton (202Slb - 6Pcs) (MC202SLR)
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- QMARK Portable Electric Salamander Heater, 15KW, 240V AC, 3 Phase, 51,180 BtuH, Non-Oscillating (MEDH1523A)
- QMARK Portable Electric Salamander Heater, 15,000, 480V AC, 3 Phase (MEDH1543A)
- DAYTON Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (54UD13)
- Qmark Heaters & Furnaces