Shop All Drywall Specialty Tools
Qlt By Marshalltown
Drywall Vacuum Hand Sander
Mfr # HVS87
Zoro # G5019122
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sanding Head, 6 ft Hose, Couplings for Most Shop Style Vacuums
- Number of Pieces 4
- Length (Ft.) 6 ft
- Application For Sanding Drywall Joints
- For Use With Taping Knives, Mud Pans, Corner Bead, Drywall Tape and Drywall Mud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qlt By Marshalltown
- MFR # HVS87
- Zoro # G5019122
- UPC # 035965092876
- Country of Origin China
- Category Drywall Specialty Tools
Dimensions
Length (Ft.) | 6 ft |
Details
Item | Drywall Hand Vacuum Sander |
Includes | Sanding Head, 6 ft Hose, Couplings for Most Shop Style Vacuums |
Number of Pieces | 4 |
Application | For Sanding Drywall Joints |
For Use With | Taping Knives, Mud Pans, Corner Bead, Drywall Tape and Drywall Mud |
Construction | Plastic |
Description
Drywall Hand Vacuum Sander, Number of Pieces 4, Length (Ft.) 6 ft, Construction Plastic, For Sanding Drywall Joints, For Use With Taping Knives, Mud Pans, Corner Bead, Drywall Tape and Drywall Mud, Includes Sanding Head, 6 ft Hose, Couplings for Most Shop Style Vacuums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die (DWTHX51624LH)
- HOUGEN 11/16 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18222)
- MIGHTY MAXX Razor Scraper w Blades (083-19113)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-10MM)
- STANLEY Board Bender (93-310)
- TOOLPRO 12 in Heavy Duty Textured Yellow Plastic Mud Pan (TP03060)
- TOOLPRO Stainless Steel Dry Banjo Taper (TP03090)
- U S GYPSUM 45GAL Pail Plus 3 (381466-PLT)
- BON TOOL Bon 83-270 Steel Bucket Scoop Without Holes (83-270)
- VULCAN Cutter Circle Drywall 8-1/2 In (152503L)
- TOOLPRO Replacement Crank Handle for Drywall Panel Lifts (TP88229)
- Qlt By Marshalltown Drywall and Plastering Tools