Shop All End Mill Holders
Qic Tools
ISO 30 - ER 32 Tool Holder 57mm L
Mfr # THISO.320.57
Zoro # G410106665
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Type Ball Bearing
- Collet ER 32
- Nut Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # THISO.320.57
- Zoro # G410106665
- Country of Origin Poland
- Category End Mill Holders
Dimensions
Overall Length | 57 mm |
Nut Diameter | 50 mm |
Details
Type | Ball Bearing |
Collet | ER 32 |
Description
The ISO 30 is a tapered tool holder and is very common in smaller cnc machines. The Taper is 7:24 and there is a pull stud used by spindles to draw the chuck tighter into the machine spindle We offer the ISO 30 tool holder in two collet styles: ER32 and ER40. ER 32 tool holders have a shank capacity of up to 3/4in or 20mm. ER 40 and SYOZ25 tool holders have a shank capacity of 1in or 25mm. All toolholders are sold with a pull stud for as HSD spindle and a ball bearing collet nut that facilitates both RH and LH rotation. Holders are balanced to 24,000 RPM at G2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 6 3/32 in L (J4990-7MXL)
- PROSKIT Coax Crimping Kit w/Crimper Frame, 5 Dies (500-001)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- QIC TOOLS HSK 63 F - RDO 35 | SYOZ 25 Tool Holder (THHSK.350.80)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- MICRO-QUIK Quick Change Double Head (QDH-4125)
- DORIAN Tool Holder, Turning/Facing, Series DA (D50DA-1)
- RUKO Arbor Holder, A 7 (106211)
- STM CAT40-3/8-2.50 ENDMILL HOLDER (525014)
- Qic Tools Milling & Drilling Toolholders