Shop All End Mill Holders
Qic Tools
HSK 63 F - RDO 35 | SYOZ 25 Tool Holder
Mfr # THHSK.350.80
Zoro # G110106651
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Overall Length 80 mm
- Collet RDO 35; SYOZ 25
- Nut Diameter 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # THHSK.350.80
- Zoro # G110106651
- Country of Origin Poland
- Category End Mill Holders
Dimensions
Overall Length | 80 mm |
Nut Diameter | 60 mm |
Details
Type | Ball Bearing |
Collet | RDO 35; SYOZ 25 |
Description
The HSK 63 F is a tapered tool holder design and is the Standard next to ISO 30 Tapered holders for most modern cnc machines. The taper is 1:10 and spindles receive the taper and pull the chuck tighter into the spindle with a flange that makes the connection between the spindle and the chuck. The toolholder accommodates three different collet styles: ER32, ER40, RDO35/SYOZ25. ER 32 tool holders have a shank capacity of up to 3/4in or 20mm. ER 40 and SYOZ25 tool holders have a shank capacity of 1in or 25mm. All toolholders are sold with a ball bearing collet nut that facilitates both RH and LH rotation. Holders are balanced to 24,000 RPM at G2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, gasket removal (AHSQD-8-XNGL)
- PRO-GRADE 2 lbs Dead Blow Hammer (61373)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- DORIAN Toolholder, Turning/Facing/Boring, QITP35N (QITP35N-2)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- TECHNIKS End Mill Holder, CAT40, 1.250in Bore Dia. (22927-4)
- MICRO 100 Tool Holder - Steel (TH-104)
- Qic Tools Milling & Drilling Toolholders