Shop All End Mill Holders
Qic Tools
HSK 63 F - ER 40 Tool Holder
Mfr # THHSK.400.76
Zoro # G810106647
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ball Bearing
- Overall Length 76 mm
- Nut Diameter 63 mm
- Collet ER 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # THHSK.400.76
- Zoro # G810106647
- Country of Origin Poland
- Category End Mill Holders
Dimensions
Overall Length | 76 mm |
Nut Diameter | 63 mm |
Details
Type | Ball Bearing |
Collet | ER 40 |
Description
The HSK 63 F is a tapered tool holder design and is the Standard next to ISO 30 Tapered holders for most modern cnc machines. The taper is 1:10 and spindles receive the taper and pull the chuck tighter into the spindle with a flange that makes the connection between the spindle and the chuck. The toolholder accommodates three different collet styles: ER32, ER40, RDO35/SYOZ25. ER 32 tool holders have a shank capacity of up to 3/4in or 20mm. ER 40 and SYOZ25 tool holders have a shank capacity of 1in or 25mm. All toolholders are sold with a ball bearing collet nut that facilitates both RH and LH rotation. Holders are balanced to 24,000 RPM at G2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- URREA Combination drive torx bit socket set 9PC (4752W)
- NUPLA Axe, Flat Head, 36 In L, Fiberglass Handle (6884808)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- QIC TOOLS HSK 63 F - RDO 35 | SYOZ 25 Tool Holder (THHSK.350.80)
- QIC TOOLS HSK 63 F - ER 32 Tool Holder (THHSK.320.70)
- DORIAN Tool Post & Holder Set, 14 PC, SDN 35 (SDN35CXA-FTB)
- GS TOOLING NMTB40 12 x 231 End Mill Holder (534008)
- GS TOOLING R8 112 x 175 Shell Mill Holder (534162)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- PARLEC Modular Shank, CAT40, #3 MT, Nose 1.75 In (C40-03MT2)
- Qic Tools Milling & Drilling Toolholders