Shop All End Mill Holders
Qic Tools
HSK 63 F - ER 32 Tool Holder
Mfr # THHSK.320.70
Zoro # G310106628
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Type Ball Bearing
- Collet ER 32
- Nut Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # THHSK.320.70
- Zoro # G310106628
- Country of Origin Poland
- Category End Mill Holders
Dimensions
Overall Length | 70 mm |
Nut Diameter | 50 mm |
Details
Type | Ball Bearing |
Collet | ER 32 |
Description
The HSK 63 F is a tapered tool holder design and is the Standard next to ISO 30 Tapered holders for most modern cnc machines. The taper is 1:10 and spindles receive the taper and pull the chuck tighter into the spindle with a flange that makes the connection between the spindle and the chuck. The toolholder accommodates three different collet styles: ER32, ER40, RDO35/SYOZ25. ER 32 tool holders have a shank capacity of up to 3/4in or 20mm. ER 40 and SYOZ25 tool holders have a shank capacity of 1in or 25mm. All toolholders are sold with a ball bearing collet nut that facilitates both RH and LH rotation. Holders are balanced to 24,000 RPM at G2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- QIC TOOLS HSK 63 F - ER 40 Tool Holder (THHSK.400.76)
- QIC TOOLS HSK 63 F - RDO 35 | SYOZ 25 Tool Holder (THHSK.350.80)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- HHIP 4" X 1-1/2 Bore 45 Degree SCMT Indexable Face Mill (2062-4000)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- MICRO 100 Tool Holder - Steel (TH-84)
- PARLEC Tool Holder, Screw, Holder (2315-01)
- Qic Tools End Mill Holders