Shop All Circular Saw Blades
Qic Tools
9in Standard Cut-off Saw Blades 5/8in Bore
Mfr # CS7.9.58.60
Zoro # G110106576
product price: $87.25
/ea
Free Shipping & Returns
$87.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 9"
- Kerf 0.128"
- Tooth Grind ATB
- Hook Angle 10
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS7.9.58.60
- Zoro # G110106576
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 9" |
Cutting Depth | 5/8" |
Details
Kerf | 0.128" |
Tooth Grind | ATB |
Hook Angle | 10 |
Tool Weight | 2 lb. |
Plate Thickness | 0.087" |
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m7x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m7 x 1 (DWTB7X1)
- WESTWARD Dead Blow Hammer, 8 oz., 10-5/8" (22PN73)
- STARRETT Center Punch (264F)
- MAKITA 6" Random Orbit Sander (BO6030)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60B)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- ROCKWELL AUTOMATION Rockwell Blade S-Circ Sonicrftr 3-1/8In RW8946 (9524208)
- Qic Tools Circular Saw Blades