Shop All Power Saw Accessories
Qic Tools
98mm Saw Arbor Flange HSK 63 F 102mm OAL
Mfr # SFA.HSK.98.102.30
Zoro # G610106632
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Weight 3 lb.
- Height 102 mm
- Diameter 98 mm
- Pin Hole 4/M6/48
- Max. Blade Dia. 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # SFA.HSK.98.102.30
- Zoro # G610106632
- Country of Origin Poland
- Category Power Saw Accessories
Dimensions
Height | 102 mm |
Diameter | 98 mm |
Max. Blade Dia. | 300 mm |
Bore Size | 30 mm |
Details
Tool Weight | 3 lb. |
Pin Hole | 4/M6/48 |
Description
Saw Flange Arbors are an excellent choice for mounting saw blades on a 5 axis CNC machine The Arbors are mounted directly to an HSK 63F interface and mount the Saw blade directly into the CNC spindle. The blade is mounted flush to the arbor. Equipping a Saw Flange Arbor can greatly increase to capability of processing sheet goods, raw wood stock, and extend material yield ,due to saw blade kerf being more thin than most router bit diameters, of which typically needs to be done with other equipment such as a table saw or band saw. Attention needs to be paid to clearance when selecting a flange for your CNC machine. Each flange comes with fixating screws. Each arbor has a Max saw blade diameter listed below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH9E07)
- BON TOOL Bon 11-174 Mortar Pan, Steel, 29" X 29" X 6 1/2" (11-174)
- OX TOOLS Pro 3" x 8" (75x200mm) Finishing Trowel - SS - OX Grip (OX-P011008)
- LENOX Arbor Extension (1852047)
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- BIG HORN Plastic Magnetic Push Stick (Black Handle with Red Stick) (10227)
- HUSQVARNA Resin Holder Disc (596901303)
- DEWALT Rolling Table Saw Stand (DWE74911)
- JET Lower Blade Holder, Use w/Mfr No JWSS-22B (727201)
- SPYDER Scraper Blade, Reciprocating Saw, Steel (138)
- SAFETY SPEED Panel Dolly (PD1)
- Qic Tools Power Saw Accessories