Shop All Router Bits
Qic Tools
9/64in Slot Cutter Countersunk Blade Three Wing
Mfr # CSB7.178.140
Zoro # G910384594
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-7/8"
- Kerf 9/64 in
- Bore Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSB7.178.140
- Zoro # G910384594
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-7/8" |
Bore Size | 5/16 in |
Details
Kerf | 9/64 in |
Description
Slot Cutters are used for grooving edges in T-Moldings, Splines, cutting biscuits or a number of other general applications. These tools are to be used in a handheld or table router. The assembly comes with cutter, arbor, bearing, and mounting nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 2.5mm Hex 100mm 1/4 Sq. Drive (2010M.100-2.5)
- ZORO SELECT Foot, dia. 37 (TT11C5391FTG)
- BOSCH Hammer Steel, 3/4 Hex, Scraping Chisel (HS1502)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 8 (LU88R008)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- CMT , Straight Bit, 1/4-Inch Shank, 5/8-Inch Diameter (812.158.11)
- Qic Tools Routers & Accessories