Shop All Parting & Grooving Inserts
Qic Tools
90 DEG V-Grooving Insert Bit 1-1/2in H
Mfr # IVB.5090.34
Zoro # G510106640
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 50mm
- Angle 90°
- Cut Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # IVB.5090.34
- Zoro # G510106640
- Country of Origin Portugal
- Category Parting & Grooving Inserts
Dimensions
Cutting Dia. | 50mm |
Cut Length | 1-1/2 in |
Details
Angle | 90° |
Description
A CNC V Grooving tool is an essential and versatile bit for any production. The tool has the ability to perform decorative and detail cuts, chamfer edges, and cut mitre folds in a variety of materials. Typically two options are available 90 degree for composite material with no expansion and contraction and 91 degree for wood based materials. The extra degree is to allow room for expansion and glue for the material. The knives equipped on the tool are reversible and are a high density micro carbide to allow for longer tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (72 21 160)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #60 (46730)
- BUCKET BOSS Bucket Bag, Brown, Canvas, Polyester, 19 Pockets (25001)
- KYOCERA Grooving Insert, KCGP 3125R PR930 Grade PVD Carbide (KCGP3125RPR930)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3062R)
- HHIP 1.25 X 1.25 SGTBN Cut-Off Tool Block (3900-5356)
- WALTER Parting/Grooving Insert, WSM33S, 0.098in.W (GX16-1E250N02-CF6 WSM33S)
- SUMITOMO GCMN2002-GF, Grade AC530U, 2mm Groove Width, Carbide Grooving Insert (18HMANF)
- WALTER Parting/Grooving Insert, WSM43S, 0.197in.W (GX24-3E500N04-UF4 WSM43S)
- WALTER Walter - Insert Walter Cut Form GX (GX24-4E600N05-GD3)
- Qic Tools Indexable Tools