Shop All Circular Saw Blades
Qic Tools
8in203mm Dado Sets 5/8in Bore
Mfr # CS21.8.58.40
Zoro # G610106748
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 8"(203 mm)
- Tool Weight 2 lb.
- Kerf 1/8"-13/16"
- Cutting Depth 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # CS21.8.58.40
- Zoro # G610106748
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8"(203 mm) |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Kerf | 1/8"-13/16" |
Description
Standard dado set consist of right and left hand saws, four square top chippers and shims that allow fine adjustment. The complete cutter set is supplied in a plywood box. Clean cutting for cross-cut or ripping. Consists of: 2 saw blades, 1 1/16in square chipper, 2 1/8in square chippers, 1 1/4in square chipper, and shims.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- GEAR KEEPER Tool Lanyard, 55inL, SS, Carabiner (RT3-5605)
- INSIZE Inside Spring Caliper, Steel, 12" Range (7240-300)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 14in Combination Saw Blades 1in Bore (CS5.14.1.70)
- QIC TOOLS 16in Heavy Duty Rip Saw Blades 1in Bore (CS3.16.1.36)
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- Qic Tools Circular Saw Blades