Shop All Circular Saw Blades
Qic Tools
8in Thin Kerf Saw Blades 5/8in Bore
Mfr # CS6.8.58.60B
Zoro # G010106461
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 8"
- Tool Weight 2 lb.
- Cutting Depth 5/8"
- Plate Thickness 0.063"
- Hook Angle 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS6.8.58.60B
- Zoro # G010106461
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Plate Thickness | 0.063" |
Hook Angle | 10 |
Kerf | 0.090" |
Tooth Grind | TC |
Description
For fine cross cutting of expensive material where savings is an important matter. ATB Grind for cutting solid wood, plywood and veneers. TC Grind for cutting plastic, PVC and plexiglass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- SWANSON TOOL CO Swanson Tool Co TC132 Combo Square - 12 In. (8068363)
- EKLIND SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (16205)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 12in Combination Saw Blades 1in Bore (CS5.12.1.60)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- QIC TOOLS 14in Rip Saw Blades 1in Bore (CS1.14.1.32)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- FREUD Pallet Ripping Blade, 254mm(10") (LCL7M10068)
- Qic Tools Circular Saw Blades