Shop All Circular Saw Blades
Qic Tools
8in Standard Cut-off Saw Blades 5/8in Bore
Mfr # CS7.8.58.40
Zoro # G410106597
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 8"
- Tool Weight 2 lb.
- Plate Thickness 0.070"
- Hook Angle 15
- Cutting Depth 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS7.8.58.40
- Zoro # G410106597
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8" |
Cutting Depth | 5/8" |
Details
Tool Weight | 2 lb. |
Plate Thickness | 0.070" |
Hook Angle | 15 |
Kerf | 0.110" |
Tooth Grind | ATB |
Description
Universal application for cutting along and across the grain in solid wood and board materials. Pinhole Legend 2/7/42 + 2/9/46 + 2/10/60 - A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS X-Beam Ratcheting Cmbo Wrench Set, 12pcs. (85888)
- VEGA Phillips 2 1/4-24 Threaded Bit x 1-3/16 (142438P2X)
- IRWIN Wood Chisel Set, 6 PC, 1/4 To 1 In Tip (M444SB6N)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249FWRK)
- QIC TOOLS 10in Nail Saw Blades 5/8in Bore (CS17.10.58.20)
- QIC TOOLS 380mm Panel Saw Blades 60mm Bore (CS19.380.60.72)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60)
- QIC TOOLS 16in Standard Cut-off Saw Blades 1in Bore (CS7.16.1.40)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- DEWALT 5-3/8" 80T Steel Saw Blade (Vinyl/Paneling) (DW9053)
- Qic Tools Circular Saw Blades