Shop All Circular Saw Blades
Qic Tools
8in Special Cut Off Saw Blades 5/8in Bore
Mfr # CS8.8.58.40
Zoro # G710106877
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 8"
- Kerf 0.110"
- Cutting Depth 5/8"
- Tooth Grind TCG
- Tool Weight 2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS8.8.58.40
- Zoro # G710106877
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 8" |
Cutting Depth | 5/8" |
Details
Kerf | 0.110" |
Tooth Grind | TCG |
Tool Weight | 2 lb. |
Plate Thickness | 0.070" |
Hook Angle | 15 |
Description
For the best sizing and finishing; cuts in plywood, veneer, plastic laminated board material, on table saws and vertical sizing saws. Pinhole Legend 2/7/42 - A 2/7/42 + 9/6/46 + 2/10/60 - B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- CENTRAL TOOLS Small Hole Gage Set (06552-00)
- BON TOOL Floor Scraper, Spring Steel Blade, 22", 60" Steel Handle (85-225)
- HANSEN Socket Tray, Red, Plastic (12013)
- QIC TOOLS 16in Combination Saw Blades 1in Bore (CS5.16.1.80)
- QIC TOOLS 120mm Split Scoring Saw Blades 50mm Bore (CS14.120.50.2x12)
- QIC TOOLS 14in Glue Line Rip Saw Blades 1in Bore (CS4.14.1.40)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.60)
- DEWALT 7-1/4" 60T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7758)
- Qic Tools Power Saw Blades