Shop All Circular Saw Blades
Qic Tools
80mm Split Scoring Saw Blades 20mm Bore
Mfr # CS14.80.20.2x10
Zoro # G410106481
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 80 mm
- Kerf 2.8-3.6 mm
- Cutting Depth 20 mm
- Tool Weight 2 lb.
- Hook Angle 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS14.80.20.2x10
- Zoro # G410106481
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 80 mm |
Cutting Depth | 20 mm |
Details
Kerf | 2.8-3.6 mm |
Tool Weight | 2 lb. |
Hook Angle | 12 |
Plate Thickness | 2.0 mm |
Tooth Grind | ATB |
Description
For scoring of plastic laminated board materials in conjunction with panel sizing saw blades TC on table saws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- EUROBOOR Pilot Pin, 2" Depth of Cut (IBC.90)
- GEDORE Thread Gauge (706)
- DEWALT 10 pk Titanium Oscillating Metal Blade (DWA4209B)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 12in Mitre Saw Blades 5/8in Bore (CS9.12.58.100)
- QIC TOOLS 120mm Split Scoring Saw Blades 20mm Bore (CS14.120.20.2x12)
- QIC TOOLS 8in Thin Kerf Saw Blades 5/8in Bore (CS6.8.58.60B)
- QIC TOOLS 18in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.18.1.100)
- QIC TOOLS 10in Special Cut Off Saw Blades 5/8in Bore (CS8.10.58.80)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- Qic Tools Circular Saw Blades