Qic Tools

80mm Helical CNC Planing Cutter 80mm H


product price: $1,374.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length of Cut 80 mm
  • Cut Diameter 80 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length of Cut 80 mm
Cut Diameter 80 mm

Description

Our Helical Planing cutter is the best choice when it comes to versatility, finish quality end efficiency. The tool performs applications such as joining, planing, rebating, trimming and hogging with ease. This tool can be used in a 3 axis machine but really brings value in 5 axis applications. The planer is a good choice for most shops as it performs well on a variety of materials such as solid wood and composites. Tool life is extended because of the reversible four sided inserts. The tool has spurs on the bottom to provide excellent quality cuts. The tool comes mounted on an HSK 63 Arbor and is right hand rotation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.