Shop All Router Bits
Qic Tools
8 Deg Dovetail Bits 1/2in SH
Mfr # CDB1.1116.1.12
Zoro # G710386736
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 11/16"
- Length of Cut 1"
- Overall Length (In.) 3"
- Angle 8°
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CDB1.1116.1.12
- Zoro # G710386736
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 11/16" |
Length of Cut | 1" |
Overall Length (In.) | 3" |
Shank Length (In.) | 1/2" |
Details
Angle | 8° |
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 664265-4 Power Cord 8, 16 Gauge, 2-Wire (664265-4)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round (LBH006)
- WESTWARD Cement Trowel, 12 x 4, Stl, ErgoSoft PP/TPR (13A736)
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 10 Deg Dovetail Bits 1/2in SH (CDB1.12.58.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.12.14)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- Qic Tools Routers & Accessories