Shop All Router Bits
Qic Tools
7/32in Classical Multiform bit with Bearing 1/2in SH
Mfr # CBP21.214.12
Zoro # G510386424
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2-1/4"
- Length of Cut 1-7/8"
- Radius (In.) 7/32"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP21.214.12
- Zoro # G510386424
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 2-1/4" |
Length of Cut | 1-7/8" |
Radius (In.) | 7/32" |
Shank Length (In.) | 1/2" |
Description
Multiform Bits are used to cut large to medium sized moldings that are then added to furniture or interior trims. For use on a handheld router or a shaper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 5 Pockets, 5118P5 (5118P5)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- MILWAUKEE TOOL 1-1/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8615)
- QIC TOOLS 3/4in Straight Template Bit with Bearing 1/2in SH (CTB1.34.114.12)
- QIC TOOLS 7/16in R Core Box Bits 1/2in SH (CFB3.78.34.12)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/4in SH (CBP12.114.14)
- QIC TOOLS 1-1/8in Solid Surface Repair Bits with Bearing 1/2in SH (CSS12.118.12)
- QIC TOOLS 3/8in R Point Cutting Roundover 3/4in CL (CRB1.34.58.13)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- CMT Pattern Bit with 5/8-Inch Diameter with 1/4-Inch Shank (811.158.11B)
- Qic Tools Routers & Accessories