Shop All Router Bits
Qic Tools
7/16in R Core Box Bits 1/2in SH
Mfr # CFB3.78.34.12
Zoro # G310384705
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 7/8"
- Length of Cut 3/4"
- Radius (In.) 7/16"
- Shank Length (In.) 1/2"
- Overall Length (In.) 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CFB3.78.34.12
- Zoro # G310384705
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 7/8" |
Length of Cut | 3/4" |
Radius (In.) | 7/16" |
Shank Length (In.) | 1/2" |
Overall Length (In.) | 2-1/2" |
Description
The Core Box Bits is used for putting half rounds in material. Often used in millwork, signs and other decorative applications. Typically used for the perimeter groove in serving and cutting boards. Can be used in 5 axis, point-to-point machines, handheld routers and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- KNAPE & VOGT Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White (KV1194 WH)
- MARSHALLTOWN Margin Trowel, 6 x 2 In, DuraSoft (56D)
- COMPONENT HARDWARE Brushed Aluminum Corner Adjustable Under (A37-1010)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.11)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/4in Slot And Undercut 1/4in SH (CSG3.34.14.14)
- QIC TOOLS 3/16in Slot Cutter Countersunk Blade Three Wing (CSB9.178.187)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 3/4in Downshear Roughing Solid Carbide Bit 6inL (RSC22.340.22)
- Qic Tools Router Bits