Shop All Router Bits
Qic Tools
7 Deg Dovetail Bits 1/4in SH
Mfr # CDB1.14.516.14
Zoro # G010386450
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1/4"
- Length of Cut 5/16"
- Overall Length (In.) 2"
- Shank Length (In.) 1/4"
- Angle 7°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CDB1.14.516.14
- Zoro # G010386450
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/16" |
Overall Length (In.) | 2" |
Shank Length (In.) | 1/4" |
Details
Angle | 7° |
Description
Dovetail Bits are ideal for making joinery in cabinetry components, drawers. Used in point to point machines, handheld routers, and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- IRWIN 8IN C-Clamp (225108)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- QIC TOOLS 1/4in R Edge Beading Bit with Bearing 1/2in SH (CBP12.114.12)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 3/4in Flush Trim Two Flute 1/2in SH (CTB3.34.2.12)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.112.14)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- Qic Tools Routers & Accessories