Shop All Circular Saw Blades
Qic Tools
7-1/4in Non-Ferrous Cutting Saw Blades 5/8in Bore
Mfr # CS13.714.58.60
Zoro # G810106432
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 7-1/4"
- Cutting Depth 5/8"
- Plate Thickness 0.087"
- Kerf 0.112"
- Hook Angle -5?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CS13.714.58.60
- Zoro # G810106432
- Country of Origin Germany
- Category Circular Saw Blades
Dimensions
Blade Diameter | 7-1/4" |
Cutting Depth | 5/8" |
Details
Plate Thickness | 0.087" |
Kerf | 0.112" |
Hook Angle | -5? |
Tooth Grind | TCG |
Tool Weight | 2 lb. |
Description
For profiles and sheets of aluminum and plastics on chop-mitre saws and special machines. The negative tooth shape prevents filling up of the gullet. Use coolant or lubricant and clamp the material firmly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- DREMEL Tungsten Carbide Cutter (9904)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- SAW TRAX Panel Express (PE)
- QIC TOOLS 10in250mm Dado Sets 5/8in Bore (CS21.10.58.40)
- QIC TOOLS 14in Special Cut Off Saw Blades 1in Bore (CS8.14.1.100)
- QIC TOOLS 7-1/4in General Purpose Saw Blades for Portable Machines 5/8in Bore (CS15.725.58.40)
- QIC TOOLS 20in Non-Ferrous Cutting Saw Blades 1in Bore (CS13.20.1.120)
- QIC TOOLS 12in Glue Line Rip Saw Blades 1in Bore (CS4.12.1.36)
- QIC TOOLS 220mm Hollow-Face Saw Blades Grind 30mm Bore (CS12.220.30.40)
- MILWAUKEE TOOL 9 in. Diamond Premium Segmented Masonry and Concrete Cutting Blade (49-93-7025)
- Qic Tools Circular Saw Blades