Shop All Brad-Point Drill Bits
Qic Tools
6mm Diamond Dowel Drill Bits PCD 10mm SH
Mfr # DDB.06.70L
Zoro # G510384505
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70 mm
- Shank Size 10 mm
- Cut Diameter 6 mm
- Rotation Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DDB.06.70L
- Zoro # G510384505
- Country of Origin Poland
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 70 mm |
Shank Size | 10 mm |
Cut Diameter | 6 mm |
Details
Rotation | Left Hand |
Description
Diamond Tipped Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The Diamond tips allow for production use over 20-50X longer than it's carbide tipped counterpart. This is ideal for high production or applications where the there are numerous holes needed. The drills have a W tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL AX CARBIDE 5T 6L 5PK w Extra 5PK (48-00-5521, 48-00-5521)
- GREENLEE Piston, Foam, 3/4 In, Pk5 (609-5)
- URREA Structural Box-End Wrench, 13/16" opening dimension. (2626)
- MILWAUKEE TOOL Thread Pitch Gauge (49-57-5012)
- QIC TOOLS 8mm Boring, Dowel Solid Carbide Drill Bit (DBSC.800.57L)
- QIC TOOLS 8mm Boring, Dowel Solid Carbide Drill Bit (DBSC.800.57R)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.70R)
- QIC TOOLS 5.5mm 7/32in Boring, Dowel Drill Bits 70mm Long (DB2.550.70R)
- QIC TOOLS 8.5mm Boring, Dowel Drill Bits 57mm Long (DB3.850.57L)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57R)
- FREUD Brad Point Bit, 9mm dia. (BP90057R)
- Qic Tools Brad-Point Drill Bits