Shop All Brad-Point Drill Bits
Qic Tools
6.5mm Boring, Dowel Drill Bits 57mm Long
Mfr # DB3.650.57R
Zoro # G910387113
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 57 mm
- Cut Diameter 6.5 mm
- Rotation Right Hand
- Shank Size 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # DB3.650.57R
- Zoro # G910387113
- Country of Origin United States
- Category Brad-Point Drill Bits
Dimensions
Overall Length | 57 mm |
Cut Diameter | 6.5 mm |
Shank Size | 10 mm |
Details
Rotation | Right Hand |
Description
Carbide Tipped Brad Spur Drill bits are designed to create a very clean bottom hole most commonly used for inserting dowels. The drills have a 'W' tip that allows the outside spurs to shear the top surface as it cuts allowing a clean surface at the opening of the hole. All drills come equipped with a depth screw on the bottom of the shank and a flat for set screws to lock into. Coating on the fluting of the drill bits reduces the friction between the chips and the inside of the flute the help prevent burning of material. These drills can be used in a CNC machine with a drill adapter that converts the flat shank into a cylindrical shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill 5/16 in. dia X 1/4 in. Shank (03841)
- PREVOST Metal N oz.zle Blow Gun 1/4"Female Npt (PRV27202MTL)
- PROTO 3/4 in Drive, 2-1/8" Triple Square SAE Socket, 12 Points (J5568)
- ATD TOOLS ATD Tools ATD-4068 3 Lb. Brass Hammer (ATD-4068)
- QIC TOOLS 11.1mm 7/16in Boring, Dowel Drill Bits 77mm Long (DB.111.77L)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57R)
- QIC TOOLS 8mm Boring, Dowel Solid Carbide Drill Bit (DBSC.800.70L)
- QIC TOOLS 3mm Boring, Dowel Solid Carbide Drill Bit (DBSC.300.57L)
- QIC TOOLS 8mm Boring, Dowel Drill Bits 57mm Long (DB3.800.57R)
- QIC TOOLS 5mm Boring, Dowel Drill Bits 57mm Long (DB3.500.57L)
- DEWALT 1/2" Brad Pt Bit (DW1714)
- Qic Tools Drill Bits