Shop All Jobber Length Drill Bits
Qic Tools
5mm Pilot, Jobber Drills with Brad Point
Mfr # PDSC.500.53L
Zoro # G310106703
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 5 mm
- Cutting Direction LH
- Weight 0.5 lb.
- Cut Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qic Tools
- MFR # PDSC.500.53L
- Zoro # G310106703
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Shank Dia. | 5 mm |
Cut Diameter | 5 mm |
Details
Cutting Direction | LH |
Weight | 0.5 lb. |
Description
Brad Point Pilot drills are an essential part of any tooling shop. Like Brad-Point drill bits, Brad point Pilot Drills allow for a blind pilot hole any depth into the material. Our pilot drills are Solid Carbide which lends itself to longer tool life. Most companies supply these drills in HSShigh speed steel which is a less expensive option but doesn't last nearly as long. These drills are typically paired with a drill adapter for the respective shank diameter of the drills chosen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m15x1.5 Carbon Steel Hex Die (DWTSMH15X1.5)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- MAKITA 1/4" SJS™ Die Grinder, 6.6A, Paddle (GD0801C)
- QIC TOOLS 5mm Pilot, Jobber Drills with Brad Point (PDSC.500.53R)
- QIC TOOLS 4.5mm Pilot, Jobber Drills with Brad Point (PDSC.450.53R)
- QIC TOOLS 2mm Pilot, Jobber Drills with Center Point (PVSC.200.45L)
- QIC TOOLS 3mm Pilot, Jobber Drills with Brad Point (PDSC.300.53R)
- CENTURY DRILL & TOOL Jobber Length Drill Bit 2pk. (22307)
- CENTURY DRILL & TOOL 118 Deg. Jobber Length Drill Bit (47336)
- WESTWARD #15 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFH6)
- Qic Tools Drill Bits