Shop All Router Bits
Qic Tools
5/8in Straight Template Bit with Bearing 1/4in SH
Mfr # CTB1.58.12.14
Zoro # G910386703
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8"
- Length of Cut 1/2"
- Shank Length (In.) 1/4"
- Overall Length (In.) 2-1/4"
- Bearing SBE130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CTB1.58.12.14
- Zoro # G910386703
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1/2" |
Shank Length (In.) | 1/4" |
Overall Length (In.) | 2-1/4" |
Details
Bearing | SBE130 |
Description
The Straight Template router bit is a multipurposed tool that is great for template cutting parts, joints and internal cuts. These bits have the ability to plunge. The bearing is mounted on the shank portion of the cutter. Used with templates attached to workpieces as the bearing is guided against the template fixed to the workpiece created a copy of the template. This can be used in a table top or handheld router.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-064375B)
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- VEGA Imp Socket , 3/8 Sq Dr 15 mm Mag (M21501)
- KRAFT TOOL Round End Magnesium Hand Fl, 20" x 3-1/4 (CF075)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 9/64in Slot Cutter Countersunk Blade Three Wing (CSB7.178.140)
- QIC TOOLS 1/2in V-Groove 120 Degree 2-1/4in L (CVB2.134.1.12)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 1/4in Slot Cutter Four Wing Cutter (CSB8.178.250)
- FREUD Entry and Interior Door Router Bit (99-277)
- Qic Tools Routers & Accessories