Shop All Router Bits
Qic Tools
5/8in Downshear Finishing/Roughing Solid Carbide Bit 5inL
Mfr # RSC27.580.13
Zoro # G410386746
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8"
- Length of Cut 2-1/8"
- Shank Length (In.) 5/8"
- Overall Length (In.) 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # RSC27.580.13
- Zoro # G410386746
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 2-1/8" |
Shank Length (In.) | 5/8" |
Overall Length (In.) | 5" |
Description
Four Flute Downcut Finishing Roughing router bits have two flutes with finishing edges and two flutes with serrated edges and are used when feed speed is required to be high or there is a lot of material to remove from the workpiece. The downshear geometry facilitates better workpiece holding and better top surface finish than if a upshear was used. The common applications are sizing, trimming and removing lots of material quickly. Increase the number of flutes if faster feedrate is required. Great for solid wood, veneered plywood and a variety of other materials. Used on 5 axis, point-to-point machines, router tables, handheld routers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- GEARWRENCH 1/2" Drive Long Length Hex Bit SAE Socket 5/8" (82569)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7324HT)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/4"-16 (DWT54847)
- QIC TOOLS 1/16in Slot Cutter Four Wing Cutter (CSB8.178.062)
- QIC TOOLS 1/2in Straight Template Bit with Bearing 1/4in SH (CTB1.12.34.14)
- QIC TOOLS .050in Slot Cutter Countersunk Blade Three Wing (CSB7.178.050)
- QIC TOOLS 14 Deg Dovetail Bits 1/2in SH (CDB1.34.34.12)
- QIC TOOLS 3/8in Plunge Panel Pilot One Flute 2-7/8in L (CPB1.38.1.39)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-115)
- Qic Tools Routers & Accessories