Shop All Router Bits
Qic Tools
5/8in Chamfer bit 45 Degree With Bearing 1/4in SH
Mfr # CBC1.58.14.45
Zoro # G310384859
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 5/8"
- Depth 7/16 in
- Angle 45°
- Shank Length (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBC1.58.14.45
- Zoro # G310384859
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 5/8" |
Depth | 7/16 in |
Shank Length (In.) | 1/4" |
Details
Angle | 45° |
Description
Chamfer Laminate Trim Bits are designed for trimming laminate with a slight bevel. For use on handheld router bits and router tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- ECLIPSE TOOLS Replacement Die, 4 AWG/0 (902-480-DIE-AWG4-0)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 (EMG40-1008-1/2)
- QIC TOOLS 3/32in R Edge Beading Bit with Bearing 1/2in SH (CBP12.1316.12)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.12)
- QIC TOOLS 7 Deg Dovetail Bits 1/4in SH (CDB1.14.516.14)
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- QIC TOOLS 1in V-Groove Bit 90 Degree 2-3/4in L (CVB1.2.114.12)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- FREUD Down Spiral Bit, 3/16" dia. (76-101)
- Qic Tools Routers & Accessories