Shop All Router Bits
Qic Tools
5/64in Slot Cutter Assembly Three Wing with Bearing 2-3/8in SH
Mfr # CSB7.178.14.078
Zoro # G910384778
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1-7/8"
- Overall Length (In.) 2-3/8"
- Shank Length (In.) 1/4"
- Kerf 5/64 in
- Bore Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CSB7.178.14.078
- Zoro # G910384778
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 1-7/8" |
Overall Length (In.) | 2-3/8" |
Shank Length (In.) | 1/4" |
Bore Size | 5/16 in |
Details
Kerf | 5/64 in |
Description
Slot Cutters are used for grooving edges in T-Moldings, Splines, cutting biscuits or a number of other general applications. These tools are to be used in a handheld or table router. The assembly comes with cutter, arbor, bearing, and mounting nut.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Twin Rockwell/Superficial Rockwell Hardness Tester (900-375A)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- STARRETT 1-1/2" Carbide Tipped Hole Saw (CT112)
- QIC TOOLS 1/2in Flush Trim Two Flute 1/4in SH (CTB3.12.1.14)
- QIC TOOLS 1/16in R Small Pilot Roundover 3/8in CL (CRB2.38.716.14.116)
- QIC TOOLS 1/4in Flush Trim Solid Carbide Bit 1-1/2inL (RSC2.140.11)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.15)
- QIC TOOLS 1in R Roundover Bits With Bearing 2-1/2in CL (CRB3.212.1516.12.1)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- Qic Tools Routers & Accessories