Shop All Router Bits
Qic Tools
5/32in R Variable Beading Bit 1/2in SH
Mfr # CBP13.78.12
Zoro # G410384544
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 7/8"
- Length of Cut 1-1/8"
- Radius (In.) 5/32"; 7/64"; 1/16"
- Shank Length (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qic Tools
- MFR # CBP13.78.12
- Zoro # G410384544
- Country of Origin United States
- Category Router Bits
Dimensions
Cutter Dia. | 7/8" |
Length of Cut | 1-1/8" |
Radius (In.) | 5/32"; 7/64"; 1/16" |
Shank Length (In.) | 1/2" |
Description
The Variable Beading Bit is a decorative profile tool that leaves edge radii down the edge of material going from largest to smallest. The tool can be used on stock as thick as the cut length or stock that is the thickness of the radii to bull nose the edge of thin materials. This tool can be used on a point-to-point machine, shaper, or handheld router with a guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Aluminium Oxide Grinding Stone (997)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- CEDARBERG Snap-Loc Systems ™ 1/4 System Male Hose to Male Pipe Thread Connector 1/4 BSPT Bag of 50 (8525-180)
- MILWAUKEE TOOL 36 in. Pry Bar (45-74-9236)
- QIC TOOLS 1/4in Dado Solid Carbide Bit 1-1/2inL (RSC3.140.11)
- QIC TOOLS 1/4in Flush Trim Solid Carbide with Bearing 1/4in SH (RSC46.140.10)
- QIC TOOLS 1/2in Flush Trim Double Bearing 1/2in SH (CTB5.12.2.12)
- QIC TOOLS 5/32in R Edge Beading Bit with Bearing 1/4in SH (CBP12.1516.14)
- QIC TOOLS 1/2in Flush Trim Solid Carbide with Bearing 1/2in SH (RSC46.120.14)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- CMT ORANGE TOOLS CMT CONTRACTOR STRAIGHT BIT (81119)
- Qic Tools Router Bits